Shop All Pin & Sleeve Receptacles
Meltric
07-A8001-001 RECEPTACLE REVERSE INTERIORS
Mfr # 07-A8001-001
Zoro # G101755431
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 07-A8001-001
- Zoro # G101755431
- UPC # 784474004947
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 18 AWG to 14 AWG |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Contact Configuration | 11P+G |
Impact Rating | IK08 |
Color Code | Blue |
Load Break Amp Rating | 2A |
IP Rating | IP66/67 |
Terminal Type | Solder/Crimp terminal |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Number of Notch Positions | 2 |
Description
PN12c RECEPTACLE METAL BLUE SIZE 1 IP 66/67 11P+G 2A/7.5A 600 VAC/130 VDC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNN Series, 80 A, Very Fast Acting, 130V AC, Bolt-On (CNN80)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- TAYMAC Extra duty Rectangle Plastic 1 gang In-Use Cover (ML500G)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA21)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- Meltric Pin & Sleeve Receptacles