Shop All Pin & Sleeve Receptacles
Meltric
07-A4001-SS RECEPTACLE
Mfr # 07-A4001-SS
Zoro # G001755388
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Stainless steel
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Metal
- Use With Mating Box 09-2A053-080-SS-xx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 07-A4001-SS
- Zoro # G001755388
- UPC # 784474008709
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 14 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Details
Body Material - Pin and Sleeve | Stainless steel |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box 09-2A053-080-SS-xx |
Contact Configuration | 11P+G |
Color Code | Blue |
Number of Notch Positions | 2 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Terminal Type | Solder/Crimp terminal |
Hz | 60 Hz |
Impact Rating | IK08 |
Load Break Amp Rating | 2A |
Description
PN12c RECEPTACLE METAL SIZE 1 11P+G 2A/7.5A 600 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Multi Color (CT-08-40-500-MIX)
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S06RD-HA)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- Meltric Pin & Sleeve Devices