Shop All Pin & Sleeve Receptacles
Meltric
07-A4001 RECEPTACLE
Mfr # 07-A4001
Zoro # G401755407
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 07-A4001
- Zoro # G401755407
- UPC # 784474004572
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 14 AWG |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Keying Position | 1 |
Hz | 60 Hz |
IP Rating | IP66/67 |
Terminal Type | Solder/Crimp terminal |
Number of Notch Positions | 2 |
Contact Configuration | 11P+G |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Color Code | Blue |
Load Break Amp Rating | 2A |
Description
PN12c RECEPTACLE METAL BLUE SIZE 1 IP 66/67 11P+G 2A/7.5A 600 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- SCHNEIDER ELECTRIC Alternating Relay 12050/60 (CA2SKE20G7)
- DROSSBACH Corrugated Tubing, PE, 2 in., 100 ft (200PEBSX0000XBS)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- Meltric Pin & Sleeve Devices