Shop All Pin & Sleeve Receptacles
Meltric
07-A4001-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 07-A4001-824-300
Zoro # G201755560
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 2 A/7.5 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 07-A4001-824-300
- Zoro # G201755560
- UPC # 784474010955
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 25/64 in (10 mm) |
Wire Size | 18 AWG to 14 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Load Break Amp Rating | 2A |
Number of Notch Positions | 2 |
Contact Configuration | 11P+G |
Hz | 60 Hz |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Terminal Type | Solder/Crimp terminal |
Keying Position | 1 |
IP Rating | IP66/67 |
Description
PN12c RECEPTACLE METAL BLUE SIZE 1 IP 66/67 11P+G 2A/7.5A 600 VAC/130 VDC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4E)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 12 in D (CTD306012LG)
- MIDWEST FASTENER 40, 4 PK (70615)
- EATON WIRING DEVICES Plg Outlet Orange 15W 125V (4402RN-BOX)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-68143 INLET (63-68143)
- Meltric Pin & Sleeve Receptacles