Shop All Pin & Sleeve Receptacles
Meltric
07-A4001-001 INLET REVERSE INTERIORS
Mfr # 07-A4001-001
Zoro # G001755401
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 2 A/7.5 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 07-A4001-001
- Zoro # G001755401
- UPC # 784474004923
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 25/64 in (10 mm) |
Wire Size | 18 AWG to 14 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3 |
Number of Notch Positions | 2 |
Hz | 60 Hz |
Color Code | Blue |
Terminal Type | Solder/Crimp terminal |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 11P+G |
IP Rating | IP66/67 |
Keying Position | 1 |
Impact Rating | IK08 |
Load Break Amp Rating | 2A |
Description
PN12c INLET METAL SIZE 1 IP 66/67 11P+G 2A/7.5A 600 VAC/130 VDC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Control Relay, 2NO/2NC, 24VAC, 10A (XTRM10A22T)
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- BRIDGEPORT FITTINGS Coupling, Steel, 2" Trade Size (235-SLP)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 7.74 in. H, 2 Holes (9001KYSS2)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- Meltric Pin & Sleeve Receptacles