Shop All Pin & Sleeve Connectors
Meltric
06-A9001 INLET/ANGLE ADAPTER 45 DEGREE
Mfr # 06-A9001
Zoro # G201759742
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 10 A
- Voltage - Plugs and Receptacles 220V AC
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 06-A9001
- Zoro # G201759742
- UPC # 784474008853
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 10 A |
Voltage - Plugs and Receptacles | 220V AC |
Color - Plugs and Receptacles | Black |
Description
PXN12c INLET/ANGLE ADAPTER 45 DEGREE METAL BLACK SIZE 1 IP 65/66 11P+G 10A 220 VAC 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH LAB GRADE DC POWER SUPPLY 230V (382276)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs., Polymer Concrete (PC1212HA0009)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 14 ft. (137)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R, Screw On (A24R2412NK)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- MARINCO Cls40Mrsb-C Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Red (C ) (CLS40MRSB-C)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- Meltric Pin & Sleeve Devices