Shop All Pin & Sleeve Connectors
Meltric
06-A3001-25M CONNECTOR
Mfr # 06-A3001-25M
Zoro # G601759595
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 10 A
- Voltage - Plugs and Receptacles 220V AC
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 06-A3001-25M
- Zoro # G601759595
- UPC # 784474012973
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 10 A |
Voltage - Plugs and Receptacles | 220V AC |
Color - Plugs and Receptacles | Black |
Description
PXN12c CONNECTOR METAL BLACK SIZE 1 IP 65/66 11P+G 10A 220 VAC 50/60 Hz M25 .350-.630 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 60 Min, SPDT, Silver (FF360M)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFNL1-W)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- FLEX-STRUT U Fitting For FS-100/FS-201 Channel (FS-5311-5 E/G)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- APPLETON ELECTRIC Connector, 30A, 4P, 4W, Coppr-Free Alum, 600V (ARC3044BC)
- MARINCO Cls40Mrsb-B Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Wht (B) (CLS40MRSB-B)
- HUBBELL Pin and Sleeve Connector, 32A, 10 HP, Red (HBLS432C3W)
- Meltric Pin & Sleeve Connectors