Shop All Pin & Sleeve Connectors
Meltric
06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE
Mfr # 06-A0001
Zoro # G801759630
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 10 A
- Voltage - Plugs and Receptacles 220V AC
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 06-A0001
- Zoro # G801759630
- UPC # 784474013000
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 10 A |
Voltage - Plugs and Receptacles | 220V AC |
Color - Plugs and Receptacles | Black |
Description
PXN12c RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE METAL BLACK SIZE 1 IP 65/66 11P+G 10A 220 VAC 50/60 Hz M32 .470-.820 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 30A, Fast-Acting, 700V AC, Cylindrical (FWP-30A14F)
- IDEAL Push-In Connector, 3-Port, Blue, PK150 (30-1039J)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 1.60A, 300V AC, 10kA at 300V AC (GMQ-1-6/10)
- RACO Reducing Washer, 1-1/2" to 1/2" Conduit (1371)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- MARINCO Cls40Mb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Orng (G) (CLS40MB-G)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- Meltric Pin & Sleeve Connectors