Shop All Pin & Sleeve Receptacles
Meltric
03-A4001-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 03-A4001-NC
Zoro # G601755481
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 2 A/7.5 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 03-A4001-NC
- Zoro # G601755481
- UPC # 784474043885
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 25/64 in (10 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 18 AWG to 14 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Number of Notch Positions | 2 |
Keying Position | 1 |
Color Code | Blue |
Hz | 60 Hz |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 11P+G |
Impact Rating | IK08 |
Terminal Type | Solder/Crimp terminal |
Description
PN12c RECEPTACLE POLY BLUE SIZE 1 IP 66/67 11P+G 2A/7.5A 600 VAC/130 VDC 60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUC32BA)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SWRGYB)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- Meltric Pin & Sleeve Devices