Shop All Pin & Sleeve Receptacles
Meltric
03-A4001-001 INLET REVERSE INTERIORS
Mfr # 03-A4001-001
Zoro # G101755523
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 2 A/7.5 A
- Voltage 600V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 03-A4001-001
- Zoro # G101755523
- UPC # 784474005166
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 25/64 in (10 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 18 AWG to 14 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Voltage | 600V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
IP Rating | IP66/67 |
Contact Configuration | 11P+G |
Color Code | Blue |
Impact Rating | IK08 |
Keying Position | 1 |
Hz | 60 Hz |
Terminal Type | Solder/Crimp terminal |
Number of Notch Positions | 2 |
Operating Temp. Range | -40C to 60C |
Description
PN12c INLET POLY BLUE SIZE 1 IP 66/67 11P+G 2A/7.5A 600 VAC/130 VDC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM50B)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDL06-120-WVL)
- SIEMENS Coil Kit, 120/240VAC, NEMA Size 00-2.5 (75D73070A)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 12A, 250V AC, Non-Indicating (FLNR012)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- Meltric Pin & Sleeve Receptacles