Shop All Pin & Sleeve Receptacles
Meltric
03-A4001-001-142 INLET REVERSE INTERIORS FLUSH MOUNT
Mfr # 03-A4001-001-142
Zoro # G001755333
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC/130V DC
- Amps - Plugs and Receptacles 2 A/7.5 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 03-A4001-001-142
- Zoro # G001755333
- UPC # 784474011389
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 25/64 in (10 mm) |
Wire Size | 18 AWG to 14 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC/130V DC |
Amps - Plugs and Receptacles | 2 A/7.5 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Terminal Type | Solder/Crimp terminal |
Hz | 60 Hz |
Color Code | Blue |
IP Rating | IP55 |
Contact Configuration | 11P+G |
Number of Notch Positions | 2 |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Description
PN12c INLET POLY BLUE SIZE 1 IP 55 11P+G 2A/7.5A 600 VAC/130 VDC 60 Hz REVERSE INTERIORS FLUSH MOUNT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HA20-0AA0)
- HUBBELL PREMISE WIRING Hubbell BR851241A Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851241A)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- EATON Push Button, 22.5 mm, 2NC, Red (M22-DL-R-K02-R)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- Meltric Pin & Sleeve Receptacles