Shop All Pin & Sleeve Receptacles
Meltric
01-P8061 INLET
Mfr # 01-P8061
Zoro # G801755298
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Multi-Pin
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 01-P8061
- Zoro # G801755298
- UPC # 784474563529
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 5/16 in (8 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 18 AWG to 10 AWG |
Dimensions | 2.2 in Dia x 1.06 in L |
Description
PN7c INLET POLY BLUE SIZE 1 IP 66/67 6P+G 15A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R9W)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHQRFGW)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5029-0)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C118A01-A1)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- Meltric Pin & Sleeve Devices