Shop All Pin & Sleeve Receptacles
Meltric
01-P8061-001 RECEPTACLE REVERSE INTERIORS
Mfr # 01-P8061-001
Zoro # G501755314
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 01-P8061-001
- Zoro # G501755314
- UPC # 784474605700
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 10 AWG |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Use With | Mating Box MB3 |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 6P+G |
IP Rating | IP66/67 |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Color Code | Blue |
Number of Notch Positions | 5 |
Terminal Type | Screw terminal |
Keying Position | 1 |
Description
PN7c RECEPTACLE POLY BLUE SIZE 1 IP 66/67 6P+G 15A 480 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 8.00x8.00x6.00, Gray, Mild S (A8086CH)
- ELESA Digital position indicators, DD50-FN-0.03-S-C2 F3/8"-SST (DD50 (inch sizes))
- UBI Circuit Breaker, UBIZ Series 80A, 2 Pole, 120/240V AC (UBIZ280)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-98167 INLET (63-98167)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- Meltric Pin & Sleeve Receptacles