Shop All Pin & Sleeve Receptacles
Meltric
01-P8051 INLET
Mfr # 01-P8051
Zoro # G801755427
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-P8051
- Zoro # G801755427
- UPC # 784474570114
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Wire Size | 18 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Number of Notch Positions | 5 |
Hz | 60 Hz |
Keying Position | 1 |
Color Code | Blue |
IP Rating | IP66/67 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Impact Rating | IK08 |
Contact Configuration | 5P+G |
Description
PN7c INLET POLY BLUE SIZE 1 IP 66/67 5P+G 15A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft (N002-015-YW)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 35A, 250V AC, Non-Indicating (NON-35)
- DIVERSIFIED Triplexor Alternating Relay (ARA-120-AJE)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- Meltric Pin & Sleeve Devices