Shop All Pin & Sleeve Receptacles
Meltric
01-P8051-001 RECEPTACLE REVERSE INTERIORS
Mfr # 01-P8051-001
Zoro # G801755526
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-P8051-001
- Zoro # G801755526
- UPC # 784474659727
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 5/16 in (8 mm) |
Wire Size | 18 AWG to 10 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Color Code | Blue |
Contact Configuration | 5P+G |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Keying Position | 1 |
Terminal Type | Screw terminal |
Number of Notch Positions | 5 |
IP Rating | IP66/67 |
Description
PN7c RECEPTACLE POLY BLUE SIZE 1 IP 66/67 5P+G 15A 480 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-615 -5D1-I)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS53B)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-98167 INLET (63-98167)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- Meltric Pin & Sleeve Receptacles