Shop All Pin & Sleeve Receptacles
Meltric
01-P8041-001 RECEPTACLE REVERSE INTERIORS
Mfr # 01-P8041-001
Zoro # G801755335
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-P8041-001
- Zoro # G801755335
- UPC # 784474622493
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 5/16 in (8 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 18 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Use With | Mating Box MB3 |
IP Rating | IP66/67 |
Hz | 60 Hz |
Impact Rating | IK08 |
Keying Position | 1 |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Number of Notch Positions | 5 |
Color Code | Blue |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Contact Configuration | 4P+G |
Terminal Type | Screw terminal |
Description
PN7c RECEPTACLE POLY BLUE SIZE 1 IP 66/67 4P+G 15A 480 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Panduit® Pan-ty® Tefzel Cable Ties (ETFE) - 11.6" Long - 50 Lb Tensile Strength - 100 pc pack (TF11)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS507)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- Meltric Pin & Sleeve Receptacles