Shop All Pin & Sleeve Receptacles
Meltric
01-P4061-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 01-P4061-824-300
Zoro # G601755320
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 01-P4061-824-300
- Zoro # G601755320
- UPC # 784474615044
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 10 AWG |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Use With | Mating Box MB3 |
Color Code | Blue |
Keying Position | 1 |
IP Rating | IP66/67 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK08 |
Number of Notch Positions | 5 |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 6P+G |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Description
PN7c RECEPTACLE POLY BLUE SIZE 1 IP 66/67 6P+G 15A 480 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Head, Push Buttn, Side, .20 In (E50DH1)
- MIDWEST FASTENER #14 to #8 Gray Plastic Twist-on Wire Connector, s 10PK (64173)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC182406GNK)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-98167 INLET (63-98167)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- Meltric Pin & Sleeve Receptacles