Shop All Pin & Sleeve Receptacles
Meltric
01-P4061-142 RECEPTACLE RECESS PLATE
Mfr # 01-P4061-142
Zoro # G201755447
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-P4061-142
- Zoro # G201755447
- UPC # 784474638258
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 18 AWG to 10 AWG |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Use With | Mating Box MB3 |
Load Break Amp Rating | 15A |
Contact Configuration | 6P+G |
Number of Notch Positions | 5 |
Keying Position | 1 |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Color Code | Black |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
IP Rating | IP55 |
Description
PN7c RECEPTACLE POLY BLUE SIZE 1 IP 55 6P+G 15A 480 VAC 60 Hz RECESS PLATE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 48" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT294)
- SOUTHWIRE 12 EMT WtrTght PshInst (65076901)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Purple, 110PK (HSK2-PP-K)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT5E, 50-Pack (VDV826-702)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- Meltric Pin & Sleeve Devices