Shop All Pin & Sleeve Receptacles
Meltric
01-P4061-001-824-300 INLET REVERSE INTERIORS SCREW TYPE LOCKING PAWL
Mfr # 01-P4061-001-824-300
Zoro # G101755493
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-P4061-001-824-300
- Zoro # G101755493
- UPC # 784474659765
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 10 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
IP Rating | IP66/67 |
Color Code | Blue |
Contact Configuration | 6P+G |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 1 |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Number of Notch Positions | 5 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK08 |
Description
PN7c INLET POLY BLUE SIZE 1 IP 66/67 6P+G 15A 480 VAC 60 Hz REVERSE INTERIORS SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 24V DC, 3 Poles, 1NC/1NO (3RM10071AA04)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12821-0000000)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 7 ft. (2140)
- SIEMENS Circuit Breaker, 5SY4 Series 4A, 1 Pole, 230/400V AC, D Curve (5SY41048)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- Meltric Pin & Sleeve Devices