Shop All Pin & Sleeve Receptacles
Meltric
01-P4051 RECEPTACLE
Mfr # 01-P4051
Zoro # G701755480
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 01-P4051
- Zoro # G701755480
- UPC # 784474570107
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 10 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Use With | Mating Box MB3 |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Number of Notch Positions | 5 |
Color Code | Blue |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Keying Position | 1 |
Contact Configuration | 5P+G |
Description
PN7c RECEPTACLE POLY BLUE SIZE 1 IP 66/67 5P+G 15A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200G)
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 36.00)
- POWER FIRST Cable Splitter, 2 Way (5LR25)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- Meltric Pin & Sleeve Devices