Shop All Pin & Sleeve Receptacles
Meltric
01-P4051-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 01-P4051-824-300
Zoro # G201755324
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-P4051-824-300
- Zoro # G201755324
- UPC # 784474601726
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 10 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Use With | Mating Box MB3 |
Color Code | Blue |
Contact Configuration | 5P+G |
Hz | 60 Hz |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 1 |
IP Rating | IP66/67 |
Number of Notch Positions | 5 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Description
PN7c RECEPTACLE POLY BLUE SIZE 1 IP 55 5P+G 15A 480 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 3'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U300)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 8" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT207)
- 3M Shrink Tubing, 0.375in ID, Colors, 6in, PK14 (FP301-3/8-6"-ASSORTED-10-14 PC PKS)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBH1S)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- Meltric Pin & Sleeve Devices