Shop All Pin & Sleeve Receptacles
Meltric
01-P4051-142 RECEPTACLE FLUSH MOUNT
Mfr # 01-P4051-142
Zoro # G401755278
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682
- Impact Rating IK08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-P4051-142
- Zoro # G401755278
- UPC # 784474046725
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 10 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Impact Rating | IK08 |
Keying Position | 1 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 5P+G |
Hz | 60 Hz |
Color Code | Blue |
IP Rating | IP55 |
Description
PN7c RECEPTACLE POLY SIZE 1 IP 66/67 5P+G 15A 480 VAC 60 Hz FLUSH MOUNT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50P Series, 50A, Fast-Acting, 500V AC, Blade (A50P50-4)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, bus connector kit, 1 pole, one end (S33928)
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- Meltric Pin & Sleeve Devices