Shop All Pin & Sleeve Receptacles
Meltric
01-P4051-001 INLET REVERSE INTERIORS
Mfr # 01-P4051-001
Zoro # G101755578
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-P4051-001
- Zoro # G101755578
- UPC # 784474681094
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 10 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Terminal Type | Screw terminal |
Contact Configuration | 5P+G |
Hz | 60 Hz |
Number of Notch Positions | 5 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Wire Temperature Rating | 60 Degrees C |
Color Code | Blue |
Description
PN7c INLET POLY BLUE SIZE 1 IP 66/67 5P+G 15A 480 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 3/4In (UNF75NR-A)
- IFM Ultrasonic Sensor, M18, DC, 80-1200mm (UGT584)
- SQUARE D Circuit Fuse Holder (9999SF4)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- Meltric Pin & Sleeve Devices