Shop All Pin & Sleeve Receptacles
Meltric
01-P4051-001-824-300 INLET REVERSE INTERIORS SCREW TYPE LOCKING PAWL
Mfr # 01-P4051-001-824-300
Zoro # G501755468
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-P4051-001-824-300
- Zoro # G501755468
- UPC # 784474603003
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 18 AWG to 10 AWG |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Number of Notch Positions | 5 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Contact Configuration | 5P+G |
Color Code | Blue |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Keying Position | 1 |
Impact Rating | IK08 |
Description
PN7c INLET POLY BLUE SIZE 1 IP 66/67 5P+G 15A 480 VAC 60 Hz REVERSE INTERIORS SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 8A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ8)
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 40ft (RVA1559)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VDC, 10A (CAD32BD)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- Meltric Pin & Sleeve Receptacles