Shop All Pin & Sleeve Receptacles
Meltric
01-P4041-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 01-P4041-824-300
Zoro # G601755252
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-P4041-824-300
- Zoro # G601755252
- UPC # 784474600545
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 5/16 in (8 mm) |
Wire Size | 18 AWG to 10 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Terminal Type | Screw terminal |
IP Rating | IP66/67 |
Wire Temperature Rating | 60 Degrees C |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Hz | 60 Hz |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Keying Position | 1 |
Contact Configuration | 4P+G |
Color Code | Blue |
Number of Notch Positions | 5 |
Description
PN7c RECEPTACLE POLY BLUE SIZE 1 IP 66/67 4P+G 15A 480 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412243008C)
- ABB MULTIFUNCTION 24-240V-AC 24-240V-DC TIME DELAY RELAY (CT-MFE 1SVR550029R8100)
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- Meltric Pin & Sleeve Receptacles