Shop All Pin & Sleeve Receptacles
Meltric
01-P4041-001 INLET REVERSE INTERIORS
Mfr # 01-P4041-001
Zoro # G901755389
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-P4041-001
- Zoro # G901755389
- UPC # 784474622509
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 5/16 in (8 mm) |
Wire Size | 18 AWG to 10 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Use With | Mating Box MB3 |
Hz | 60 Hz |
Impact Rating | IK08 |
Keying Position | 1 |
Number of Notch Positions | 5 |
Wire Temperature Rating | 60 Degrees C |
Color Code | Blue |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Terminal Type | Screw terminal |
Contact Configuration | 4P+G |
Description
PN7c INLET POLY BLUE SIZE 1 IP 66/67 4P+G 15A 480 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Direct Burial Splice Kit, Dual Rated, UFC (DBK-1-EC)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- TRIPP LITE Smart UPS, 550 VA, 6 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART550USB)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- Meltric Pin & Sleeve Receptacles