Shop All Pin & Sleeve Receptacles
Meltric
01-P4041-001-142 INLET REVERSE INTERIORS RECESS PLATE
Mfr # 01-P4041-001-142
Zoro # G901755518
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-P4041-001-142
- Zoro # G901755518
- UPC # 784474679169
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 18 AWG to 10 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 5/16 in (8 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-02, E79796, UL 1682 |
Use With | Mating Box MB3 |
Keying Position | 1 |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Contact Configuration | 4P+G |
Wire Temperature Rating | 60 Degrees C |
Color Code | Black |
Hz | 60 Hz |
Number of Notch Positions | 5 |
IP Rating | IP55 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 15A |
Description
PN7c INLET POLY BLUE SIZE 1 IP 55 4P+G 15A 480 VAC 60 Hz REVERSE INTERIORS RECESS PLATE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS WOODFLOOR BOX FLNG/DOOR, TILE TRIM BRS (RF509BR)
- WIREMOLD Internal Elbow Fitting, White, Steel (V2417FO)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361RB)
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-68072 INLET (63-68072)
- Meltric Pin & Sleeve Receptacles