Shop All Pin & Sleeve Receptacles
Meltric
01-N8167-001 RECEPTACLE REVERSE INTERIORS
Mfr # 01-N8167-001
Zoro # G501757356
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 120/208V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N8167-001
- Zoro # G501757356
- UPC # 784474574877
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 120/208V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
IP Rating | IP66/67 |
Terminal Type | Screw terminal |
Contact Configuration | 3P+N+G |
Keying Position | 16 |
Color Code | Blue |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Number of Notch Positions | 16 |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Impact Rating | IK08 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 3P+N+G 20A 120/208 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Sunnata 1.25 amps Single Pole 3-Way Dimmer Switch White (STCL-153MH-WH)
- MONOPRICE Ethernet Cable, Cat 6, Black, 2 ft. (9804)
- ABB Aux Contact Block, 1NC, Side Mt (MACL1-01-AT)
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0455A)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- Meltric Pin & Sleeve Devices