Shop All Pin & Sleeve Receptacles
Meltric
01-N8163 INLET
Mfr # 01-N8163
Zoro # G201756642
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N8163
- Zoro # G201756642
- UPC # 784474565752
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 208V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
IP Rating | IP66/67 |
Impact Rating | IK08 |
Number of Notch Positions | 16 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Terminal Type | Screw terminal |
Keying Position | 16 |
Contact Configuration | 3P+G |
Hz | 60 Hz |
Description
PN20 INLET POLY BLUE SIZE 1 TYPE 4X 3P+G 20A 208 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Plug 4P 4W 277/480VAC L19-30P BK/WT (HBL2761)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133546)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B122BD)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- Meltric Pin & Sleeve Receptacles