Shop All Pin & Sleeve Receptacles
Meltric
01-N8143 INLET
Mfr # 01-N8143
Zoro # G201756673
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 15 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N8143
- Zoro # G201756673
- UPC # 784474589611
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 15 A |
Voltage | 600V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Operating Temp. Range | -40C to 60C |
Keying Position | 14 |
Hz | 60 Hz |
Terminal Type | Screw terminal |
IP Rating | IP66/67 |
Number of Notch Positions | 16 |
Contact Configuration | 3P+G |
Color Code | Black |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Impact Rating | IK08 |
Description
PN20 INLET POLY BLUE SIZE 1 TYPE 4X 3P+G 15A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, Monitored, 2.9kW, 120V, 24 5-15/20R, 0U (PDUMNV30)
- OMRON Relay, 11Pin, 3PDT, 5A, 24VDC (MY3F-DC24)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (XTCE080F00E)
- HUBBELL Double Connector, 300/400A, Single Pin, Red (HBLDFR)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- Meltric Pin & Sleeve Devices