Shop All Pin & Sleeve Receptacles
Meltric
01-N8075-001 RECEPTACLE REVERSE INTERIORS
Mfr # 01-N8075-001
Zoro # G101758425
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 01-N8075-001
- Zoro # G101758425
- UPC # 784474574730
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 125V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 1P+N+G |
Hz | 60 Hz |
IP Rating | IP66/67 |
Impact Rating | IK08 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Keying Position | 7 |
Color Code | Orange |
Number of Notch Positions | 16 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 1P+N+G 20A 125 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 60" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT298B)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG14J52X)
- SQUARE D Load Center, QO, 1 Spaces, 30A, 120/240V, Fixed Main Lug, 1 Phase (QO1L30S)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-38073 INLET (63-38073)
- HUBBELL Angle Adapter (AA6010055)
- Meltric Pin & Sleeve Receptacles