Shop All Pin & Sleeve Receptacles
Meltric
01-N8073-001 RECEPTACLE REVERSE INTERIORS
Mfr # 01-N8073-001
Zoro # G501756359
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 01-N8073-001
- Zoro # G501756359
- UPC # 784474609852
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 250V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Number of Notch Positions | 16 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Color Code | Orange |
Contact Configuration | 3P+G |
IP Rating | IP66/67 |
Hz | 60 Hz |
Keying Position | 7 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 3P+G 20A 250 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Slim Cat6A Cable, 5 Pack, 7 ft.Black (15137)
- ZORO SELECT Strut Chan, 5 ft.L, Solid, 304 SS (FS-200 ST4 60.00)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SBO2V08)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 3In (RB400-300)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- Meltric Pin & Sleeve Receptacles