Shop All Pin & Sleeve Receptacles
Meltric
01-N8072-001 RECEPTACLE REVERSE INTERIORS
Mfr # 01-N8072-001
Zoro # G101757732
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N8072-001
- Zoro # G101757732
- UPC # 784474055710
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Number of Notch Positions | 16 |
Color Code | Orange |
Impact Rating | IK08 |
Keying Position | 7 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 2P+G |
IP Rating | IP66/67 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 2P+G 20A 250 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, rotary knob, 37 to 50 A, EverLink BTR (GV3P50)
- DAYTON Thermocouple Probe, Type K, 6in, 22 AWG (36GL15)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 17-18061 INLET (17-18061)
- Meltric Pin & Sleeve Receptacles