Shop All Pin & Sleeve Receptacles
Meltric
01-N8047-001 RECEPTACLE REVERSE INTERIORS
Mfr # 01-N8047-001
Zoro # G201757106
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 277/480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N8047-001
- Zoro # G201757106
- UPC # 784474571913
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 277/480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Use With | Mating Box MB3 |
Hz | 60 Hz |
Number of Notch Positions | 16 |
Terminal Type | Screw terminal |
Color Code | Red |
Contact Configuration | 3P+N+G |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
IP Rating | IP66/67 |
Keying Position | 4 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 3P+N+G 20A 277/480 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (B14-10F)
- PANDUIT Polypropylene Insul ferrules Sngl wire DIN exp, FSDXL78-10-C, PK 100 (FSDXL78-10-C)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 69-98043 INLET (69-98043)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- Meltric Pin & Sleeve Receptacles