Shop All Pin & Sleeve Receptacles
Meltric
01-N8043 INLET
Mfr # 01-N8043
Zoro # G401758293
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Standard Duty
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N8043
- Zoro # G401758293
- UPC # 784474560009
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Dimensions | 2.2 in Dia x 1.06 in L |
Description
PN20 INLET POLY BLUE SIZE 1 TYPE 4X 3P+G 20A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Vacuum Swtch, Standard, 3 to 8"Hg, DPST-2NC (9016GVG1J09F)
- MERSEN CC Class, ATMR Series, Fast-Acting, 30A, 600V AC, Non-Indicating (ATMR30)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B080804CH)
- RACO Set Screw Coupling, 2-7/8" L, Zinc (2626)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- Meltric Pin & Sleeve Receptacles