Shop All Pin & Sleeve Receptacles
Meltric
01-N8042 INLET
Mfr # 01-N8042
Zoro # G401756343
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N8042
- Zoro # G401756343
- UPC # 784474575508
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Contact Configuration | 2P+G |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Color Code | Red |
Number of Notch Positions | 16 |
Keying Position | 4 |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Hz | 60 Hz |
Description
PN20 INLET POLY BLUE SIZE 1 TYPE 4X 2P+G 20A 480 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 (MLT8H-LP316)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 1304 J, NEMA 4X (SDSA1175)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- RACO Reducing Washer, 2-1/2" to 1-1/4" Conduit (1381)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-38047 INLET (63-38047)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- Meltric Pin & Sleeve Receptacles