Shop All Pin & Sleeve Receptacles
Meltric
01-N4167 RECEPTACLE
Mfr # 01-N4167
Zoro # G201756451
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4167
- Zoro # G201756451
- UPC # 784474563444
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 120/208V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Hz | 60 Hz |
Color Code | Blue |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 3P+N+G |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Keying Position | 16 |
Number of Notch Positions | 16 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 3P+N+G 20A 120/208 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- KLEIN TOOLS Test + Map™ Remote #10 for Scout® Pro 3 Tester (VDV501-220)
- GENERAC PowerPact Cold Weather Kit (6808)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 17-18061 INLET (17-18061)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- Meltric Pin & Sleeve Devices