Shop All Pin & Sleeve Receptacles
Meltric
01-N4167-001 INLET REVERSE INTERIORS
Mfr # 01-N4167-001
Zoro # G601756440
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4167-001
- Zoro # G601756440
- UPC # 784474564472
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 120/208V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
IP Rating | IP66/67 |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Contact Configuration | 3P+N+G |
Hz | 60 Hz |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Keying Position | 16 |
Number of Notch Positions | 16 |
Description
PN20 INLET POLY BLUE SIZE 1 TYPE 4X 3P+N+G 20A 120/208 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-24-AKB-010)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1CU)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- Meltric Pin & Sleeve Receptacles