Shop All Pin & Sleeve Receptacles
Meltric
01-N4165-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 01-N4165-824-300
Zoro # G401757937
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 120V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4165-824-300
- Zoro # G401757937
- UPC # 784474059701
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 120V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Keying Position | 16 |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Color Code | Yellow |
Hz | 60 Hz |
Contact Configuration | 1P+N+G |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 16 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 1P+N+G 20A 120 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 4" W (SR-WG-400-5-BK)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 12A, 250V AC, Non-Indicating (FLNR012)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-38073 INLET (63-38073)
- Meltric Pin & Sleeve Devices