Shop All Pin & Sleeve Receptacles
Meltric
01-N4163-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 01-N4163-824-300
Zoro # G401758521
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4163-824-300
- Zoro # G401758521
- UPC # 784474062190
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 208V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Keying Position | 16 |
Color Code | Blue |
Hz | 60 Hz |
Contact Configuration | 3P+G |
Impact Rating | IK08 |
Terminal Type | Screw terminal |
Number of Notch Positions | 16 |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 3P+G 20A 208 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL5)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X3NPW6)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-38143 INLET (63-38143)
- Meltric Pin & Sleeve Receptacles