Shop All Pin & Sleeve Receptacles
Meltric
01-N4163-001 INLET REVERSE INTERIORS
Mfr # 01-N4163-001
Zoro # G401757012
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 208V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4163-001
- Zoro # G401757012
- UPC # 784474037617
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 208V AC |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Contact Configuration | 3P+G |
Hz | 60 Hz |
Terminal Type | Screw terminal |
IP Rating | IP66/67 |
Keying Position | 16 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Color Code | Blue |
Description
PN20 INLET POLY BLUE SIZE 1 TYPE 4X 3P+G 20A 208 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 30A, 600V AC, Indicating (TRS30RID)
- MONOPRICE Ethernet Cable, Cat 6, Red, 2 ft. (3424)
- LEVITON Plug Straight Blade Ylw (081-05256-OVY)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-38143 INLET (63-38143)
- Meltric Pin & Sleeve Receptacles