Shop All Pin & Sleeve Receptacles
Meltric
01-N4162-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 01-N4162-824-300
Zoro # G401758491
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 01-N4162-824-300
- Zoro # G401758491
- UPC # 784474062183
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 208V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Contact Configuration | 2P+G |
Impact Rating | IK08 |
Number of Notch Positions | 16 |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Terminal Type | Screw terminal |
Keying Position | 16 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
IP Rating | IP66/67 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 2P+G 20A 208 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS CONDULET 1/2IN CONDUIT OUTLET BODIES AND BOX (GUAX16 SA)
- KABLE KONTROL Cable Zip Ties 14" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT274)
- GOGREEN GoGreen Power, 12/3 25' 3-Outlet Heavy Duty Extension Cord, GG-15225, Lighted End (GG-15225)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- Meltric Pin & Sleeve Devices