Shop All Pin & Sleeve Receptacles
Meltric
01-N4147 RECEPTACLE
Mfr # 01-N4147
Zoro # G201756499
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4147
- Zoro # G201756499
- UPC # 784474589680
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 347/600V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Use With | Mating Box MB3 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Contact Configuration | 3P+N+G |
Number of Notch Positions | 16 |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66/67 |
Keying Position | 14 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Impact Rating | IK08 |
Color Code | Black |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 3P+N+G 15A 347/600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO, SPDT (55-4E-2SP-WR-111)
- SQUARE D Starter Motor Control Less Than1000Vac, NEMA 1 NEMA Rating, 110/120V AC, 2 Poles (8536SCG2V02S)
- EATON 400 A, 250 to 500 KCMIL, 1-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit (TA350K)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- Meltric Pin & Sleeve Receptacles