Shop All Pin & Sleeve Receptacles
Meltric
01-N4147-001 INLET REVERSE INTERIORS
Mfr # 01-N4147-001
Zoro # G501756519
product price: $67.55
/ea
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4147-001
- Zoro # G501756519
- UPC # 784474000086
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 347/600V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Keying Position | 14 |
Number of Notch Positions | 16 |
Color Code | Black |
Contact Configuration | 3P+N+G |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
IP Rating | IP66/67 |
Description
PN20 INLET POLY BLUE SIZE 1 TYPE 4X 3P+N+G 15A 347/600 VAC 60 Hz REVERSE INTERIORS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (9430FR)
- GE Extension Cord, In/Outdoor, Grounded, 100ft (51923)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 100ft- Black (WL-SW-HD-064-100-BK)
- YELLOW JACKET Cable Protector, 3 Ft. L, Yellow/Black (YJ5-125-Y/B)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- Meltric Pin & Sleeve Receptacles