Shop All Pin & Sleeve Receptacles
Meltric
01-N4146 RECEPTACLE
Mfr # 01-N4146
Zoro # G601758017
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4146
- Zoro # G601758017
- UPC # 784474622417
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 347/600V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Hz | 60 Hz |
Number of Notch Positions | 16 |
Contact Configuration | 2P+N+G |
IP Rating | IP66/67 |
Color Code | Black |
Keying Position | 14 |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 2P+N+G 15A 347/600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Generator Cover (CMXGZAA52002801)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133545)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 03-A8001 INLET (03-A8001)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- Meltric Pin & Sleeve Receptacles