Shop All Pin & Sleeve Receptacles
Meltric
01-N4143-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 01-N4143-824-300
Zoro # G401759344
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 01-N4143-824-300
- Zoro # G401759344
- UPC # 784474007061
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 600V AC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Hz | 60 Hz |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
IP Rating | IP66/67 |
Terminal Type | Screw terminal |
Number of Notch Positions | 16 |
Color Code | Black |
Impact Rating | IK08 |
Contact Configuration | 3P+G |
Keying Position | 14 |
Operating Temp. Range | -40C to 60C |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 3P+G 15A 600 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR2)
- SQUARE D Thermal Unit, 24.4 to 36.0A (B45.0)
- ELECTRIDUCT Power Socket Center - Table Top Charging Units (PDC-EZ-3400)
- MERSEN CC Class, ATQR Series, Time-Delay, 20A, 600V AC, Non-Indicating (ATQR20)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-38163 INLET (63-38163)
- Meltric Pin & Sleeve Receptacles