Shop All Pin & Sleeve Receptacles
Meltric
01-N4076-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 01-N4076-824-300
Zoro # G501756984
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4076-824-300
- Zoro # G501756984
- UPC # 784474042635
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Use With Installation Accessory Size | 1 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Keying Position | 7 |
Hz | 60 Hz |
Contact Configuration | 2P+N+G |
Color Code | Orange |
IP Rating | IP66/67 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 2P+N+G 20A 125/250 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 150 A, Reversing: No (3RT10556AF36)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG6X6X4NK)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM2)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (30G232)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 33-18043 INLET (33-18043)
- Meltric Pin & Sleeve Devices