Shop All Pin & Sleeve Receptacles
Meltric
01-N4076-142 RECEPTACLE FLUSH MOUNT
Mfr # 01-N4076-142
Zoro # G401758422
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles White
- Standards cCSAus, C22.2 No. 182.1-07, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 01-N4076-142
- Zoro # G401758422
- UPC # 784474072052
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 125/250V AC |
Color - Plugs and Receptacles | White |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
Use With | Mating Box MB3 |
Contact Configuration | 2P+N+G |
Number of Notch Positions | 16 |
Operating Temp. Range | -40C to 60C |
Keying Position | 7 |
Hz | 60 Hz |
Color Code | Orange |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
IP Rating | IP55 |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 IP 55 2P+N+G 20A 125/250 VAC 60 Hz FLUSH MOUNT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Light, Pilot (9999SP2R)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR20VA001)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, White (CT-103P-WH)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-YL)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- Meltric Pin & Sleeve Receptacles