Shop All Pin & Sleeve Receptacles
Meltric
01-N4075 RECEPTACLE
Mfr # 01-N4075
Zoro # G101756254
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Duty
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 01-N4075
- Zoro # G101756254
- UPC # 784474563307
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 1 |
Dimensions | 3.03 in H x 2.31 in W x 2.05 in D |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 1P+N+G 20A 125 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT20)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - White (HS357-S250-WHITE)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22BL)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-24A)
- MELTRIC 63-38047 INLET (63-38047)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- Meltric Pin & Sleeve Devices