Shop All Pin & Sleeve Receptacles
Meltric
01-N4075-824-300 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 01-N4075-824-300
Zoro # G601758550
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 01-N4075-824-300
- Zoro # G601758550
- UPC # 784474016476
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 1 |
Wire Strip Length | Phase: 3/8 in (9.5 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 125V AC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, C22.2 No. 182.1-07, UL 1682 |
NEMA Rating | 4X |
Tightening Torque | Phase: 8 IN-LBS / 0.9 N-M |
Terminal Type | Screw terminal |
Keying Position | 7 |
IP Rating | IP66/67 |
Number of Notch Positions | 16 |
Contact Configuration | 1P+N+G |
Impact Rating | IK08 |
Hz | 60 Hz |
Color Code | Orange |
Operating Temp. Range | -40C to 60C |
Description
PN20 RECEPTACLE POLY BLUE SIZE 1 TYPE 4X 1P+N+G 20A 125 VAC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Entrance End Fitting, White, PVC (PN10F21WH)
- LUTRON Lighting Dimmer, Toggle, White, 120V (AYCL-153P-WH)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400R)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 59"- Wood Grain (CSX-2-59-WG)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- Meltric Pin & Sleeve Receptacles